J Terence Thompson

Blue Storage Trunk 15 3/4 in x 32 1/2 in x 13 3/4 in H

J Terence Thompson Blue Storage Trunk 15 3/4 in x 32 1/2 in x 13 3/4 in H C-1
Hover or click to zoom Tap to zoom
$39.02
  • Color: Blue
  • Item: Storage Trunk
  • Outside Width: 32 1/2 in
  • Includes: Hinged lid, 2 Molded In Handles, 2 Zinc Plated Latches and 1 Reinforced Padlock Hole
  • Outside Length: 15 3/4 in
  • Material: Polypropylene
  • Features: All Weather Construction, Reinforced Padlock Hole, Solid Steel Hardware, Tie Down Locations, Safety Ventilation
  • Outside Height: 13 3/4 in
See full product details
Orders over $75 ship free.

Total: $39.02

J Terence Thompson #C-1 Specifications

  • Color: Blue
  • Item: Storage Trunk
  • Outside Width: 32 1/2 in
  • Includes: Hinged lid, 2 Molded In Handles, 2 Zinc Plated Latches and 1 Reinforced Padlock Hole
  • Outside Length: 15 3/4 in
  • Material: Polypropylene
  • Features: All Weather Construction, Reinforced Padlock Hole, Solid Steel Hardware, Tie Down Locations, Safety Ventilation
  • Outside Height: 13 3/4 in
  • Overall Length: 32-1/2"
  • Volume Capacity: 3.6 cu ft
  • Overall Width: 15-3/4"
  • Overall Height: 13-3/4"
  • ESD Conductive: No
  • Handle Style: Molded
  • Case Type: Carrying Case
  • Storage Trunk Item: Storage Trunk
  • Package Quantity: 1
  • Weight Capacity: 200 lb
  • Shape: Rectangle
  • Color Family: Blue
  • Resistant To: Corrosion, Impact
  • Inside LxWxH: 26 1/2 in x 12 in x 11 3/4 in
  • Stackable: Yes
  • Caster Wheel Diameter: Not Applicable
  • Hinge Material: Steel
  • Nestable: Yes
  • Overall LxWxH: 32 1/2 in x 15 3/4 in x 13 3/4 in
  • Mobility: Stationary
  • Closure Type: Padlock
  • Country of Origin (subject to change): United States

Description

Storage Trunk, Color Blue/Gray, Handle Style Molded, Hinge Material Steel, Inside Height 11 3/4 in, Inside Length 26 1/2 in, Inside Width 12 in, Material Plastic, Overall Height 13 3/4 in, Overall Width 15 3/4 in, Overall Length 32 1/2 in, Stackable Yes, Stacking Capacity 50 lb, Volume Capacity 26.92 gal, Weight Capacity 200 lb, Number of Handles 2, Mobility Stationary, Caster Wheel Diameter Not Applicable, Closure Type Padlock, Finish Unfinished, Nestable Yes, Resistant To Corrosion, Impact

Reviews of J Terence Thompson #C-1