KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobsite Box, 24" W x 39-3/4" L x 19-1/4" H

J TERENCE THOMPSON| Zoro #: G1393935| Mfr #: 2960

$69.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Padlock Shackle Max. Dia.: 3/8"
Includes: Heavy Duty Lid, 2 Molded In Handles, 1 Reinforced Padlock Hole, 1 Tape Measure and Lumber/Pipe Cutting Area
Number of Shelves: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393935 Mfr #: 2960
Padlock Shackle Max. Dia.: 3/8"Includes: Heavy Duty Lid, 2 Molded In Handles, 1 Reinforced Padlock Hole, 1 Tape Measure and Lumber/Pipe Cutting Area
Number of Shelves: 0Depth: 39-3/4"
Casters Included: NoHeight: 19-1/4"
Storage Capacity: 4.8 cu. ft.Material: polypropylene
Width: 24"Color: Black
Item: Jobsite BoxNumber of Drawers: 0
Country of Origin (subject to change): United States

Description

Jobsite Box, Black, Material Polypropylene, Includes Heavy Duty Lid, 2 Molded In Handles, 1 Reinforced Padlock Hole, 1 Tape Measure and Lumber/Pipe Cutting Area

Reviews