PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Storage Tote, 20-1/2" W x 30-3/4" L x 14-1/2" H

J TERENCE THOMPSON| Zoro #: G2178531| Mfr #: 2921

$34.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 27.0 gal.Material: polypropyleneOutside Length: 30-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178531 Mfr #: 2921
Volume Capacity: 27.0 gal.Material: polypropylene
Outside Length: 30-3/4"Tote Item: Storage Tote
Inside Width: 15-5/8"Outside Width: 20-1/2"
Includes: Base and LidInside Height: 12-1/8"
Color: Black/YellowInside Length: 25-3/4"
Item: Storage ToteOutside Height: 14-1/2"
Country of Origin (subject to change): United States

Description

Storage Tote, Outside Length 30-3/4 In., Outside Width 20-1/2 In., Outside Height 14-1/2 In., Inside Length 25-3/4 In., Inside Width 15-5/8 In., Inside Height 12-1/8 In., Volume Capacity 27.0 gal., Material Polypropylene, Color Black/Yellow, Includes Base and Lid

Reviews