Storage Tote, 18-1/4" W x 30-1/2" L x 18-1/4" H

J TERENCE THOMPSON| Zoro #: G2068796| Mfr #: 2930

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 30-1/2"
Inside Length: 23-1/4"
Tote Item: Storage Tote
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068796 Mfr #: 2930
Outside Length: 30-1/2"Inside Length: 23-1/4"
Tote Item: Storage ToteInside Width: 13-1/4"
Material: polypropyleneItem: Storage Tote
Includes: Base and LidInside Height: 18-1/4"
Outside Height: 18-1/4"Color: Slate Blue
Volume Capacity: 30.0 gal.Outside Width: 18-1/4"
Country of Origin (subject to change): United States

Description

Storage Tote, Outside Length 30-1/2 In., Outside Width 18-1/4 In., Outside Height 18-1/4 In., Inside Length 23-1/4 In., Inside Width 13-1/4 In., Inside Height 18-1/4 In., Volume Capacity 30.0 gal., Material Polypropylene, Color Slate Blue, Includes Base and Lid

Reviews