KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Storage Tote, 18" W x 24" L x 15-3/4" H

J TERENCE THOMPSON| Zoro #: G1923607| Mfr #: 2910

$13.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Base and Lid
Outside Width: 18"
Outside Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923607 Mfr #: 2910
Includes: Base and LidOutside Width: 18"
Outside Length: 24"Volume Capacity: 18.0 gal.
Outside Height: 15-3/4"Tote Item: Storage Tote
Inside Width: 13"Item: Storage Tote
Inside Length: 17"Inside Height: 15-1/2"
Color: Slate BlueMaterial: polypropylene
Country of Origin (subject to change): United States

Description

Storage Tote, Outside Length 24 In., Outside Width 18 In., Outside Height 15-3/4 In., Inside Length 17 In., Inside Width 13 In., Inside Height 15-1/2 In., Volume Capacity 18.0 gal., Material Polypropylene, Color Slate Blue, Includes Base and Lid

Reviews