KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 100 cfm, 115V, 0.7A, 2870 rpm

JABSCO| Zoro #: G2202697| Mfr #: 34744-7000

$172.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 75
With Flange: Yes
Item: OEM Blower
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202697 Mfr #: 34744-7000
CFM @ 0.200-In. SP: 75With Flange: Yes
Item: OEM BlowerOverall Depth: 6-5/8"
Agency Compliance: NMMAWheel Type: Forward Curve
Overall Height: 7-5/8"Blower Motor Type: Shaded Pole
Bearing Type: SleeveBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 100Blower Voltage: 115VAC
RPM: 2870Inlet Dia.: 3"
Overall Width: 7"Max. Ambient Temp.: 130 Degrees F
Motor Enclosure: Open DripproofPhase: 1
Housing Material: Reinforced PlasticMounting Position: Shaft Horizontal
Blower Wheel Width: 1-15/16"Max. Inlet Temp.: 104 Degrees F
Blower Wheel Diameter: 3-1/4"Full Load Amps: 0.70
Blower Item: Plastic BlowerLead Length: 13"
CFM @ 0.600-In. SP: 14Outlet Dia.: 2-5/8"
Blower Outlet Shape: RoundBlower Conduit Box: No
CFM @ 0.400-In. SP: 56Hz: 60
Drive Type: DirectCountry of Origin (subject to change): Mexico

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 3-1/4 In., Blower Wheel Width 1-15/16 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 100, 60 Hz, 1 Phase, Full Load Amps 0.70, RPM 2870, Max. Inlet Temp. 104 Degrees F, Overall Height 7-5/8 In., Overall Width 7 In., Overall Depth 6-5/8 In., Includes -

Reviews