KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 105 cfm, 12VDCV, 4.3A, 3500 rpm

JABSCO| Zoro #: G1992697| Mfr #: 35515-0010

$76.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 95
With Flange: No
Agency Compliance: NMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992697 Mfr #: 35515-0010
CFM @ 0.200-In. SP: 95With Flange: No
Agency Compliance: NMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846Wheel Type: Forward Curve
Overall Height: 5-1/2"RPM: 3500
Housing Color: BlackBlower Voltage: 12VDC
Overall Width: 7"Max. Ambient Temp.: 130 Degrees F
CFM @ 1.200-In. SP: 55Motor Enclosure: Totally Enclosed
CFM @ 0.100-In. SP: 100Includes: Mounting bracket
Blower Thermal Protection: No Thermal ProtectionMounting Position: Multi Positional
CFM @ 0.700-In. SP: 71Max. Inlet Temp.: 130 Degrees F
Full Load Amps: 4.30Lead Length: 15"
Outlet Dia.: 3"CFM @ 0.400-In. SP: 85
Drive Type: DirectCFM @ 0.300-In. SP: 90
CFM @ 0.150-In. SP: 97Item: OEM Blower
Overall Depth: 4-3/4"CFM @ 0.900-In. SP: 64
Motor Insulation: Class ABlower Motor Type: Wound Field DC
Bearing Type: SleeveBlower Outlet Shape: Round
Inlet Dia.: 3"Blower Conduit Box: No
Housing Finish: BlackBlower Wheel Width: 1-3/4"
Blower Wheel Diameter: 3-1/4"CFM @ 1.600-In. SP: 15
Blower Item: Plastic BlowerCFM @ 1.000-In. SP: 60
Housing Material: Glass Filled PolypropyleneCFM @ 0.600-In. SP: 75
CFM @ 0.000-In. SP: 105CFM @ 0.800-In. SP: 68
CFM @ 0.500-In. SP: 80Country of Origin (subject to change): Mexico

Description

OEM Blower, Blower Outlet Shape Round, No, Blower Wheel Diameter 3-1/4 In., Blower Wheel Width 1-3/4 In., Blower Voltage 12VDC, Blower Motor Type Wound Field DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 105, Full Load Amps 4.30, RPM 3500, Max. Inlet Temp. 130 Degrees F, Overall Height 5-1/2 In., Overall Width 7 In., Overall Depth 4-3/4 In., Includes Mounting Bracket

Reviews