Blower, 105 cfm, 12VDCV, 4.4A, 4200 rpm

JABSCO| Zoro #: G1124785| Mfr #: 35115-7020

$83.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Agency Compliance: NMMABearing Type: SleeveMax. Inlet Temp.: 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124785 Mfr #: 35115-7020
Agency Compliance: NMMABearing Type: Sleeve
Max. Inlet Temp.: 104 Degrees FMax. Ambient Temp.: 130 Degrees F
Motor Enclosure: Open DripproofOverall Width: 6-3/4"
Blower Voltage: 12VDCFull Load Amps: 4.40
CFM @ 0.200-In. SP: 94CFM @ 0.600-In. SP: 78
Outlet Dia.: 2-3/4"CFM @ 0.800-In. SP: 69
CFM @ 0.000-In. SP: 105Inlet Dia.: 3"
Blower Motor Type: DCBlower Conduit Box: No
Blower Item: Plastic BlowerBlower Wheel Diameter: 3-1/4"
Overall Height: 5-1/2"Phase: 1
Blower Outlet Shape: RoundRPM: 4200
With Flange: YesBlower Thermal Protection: No Thermal Protection
CFM @ 1.000-In. SP: 59CFM @ 1.600-In. SP: 22
Drive Type: DirectCFM @ 1.200-In. SP: 49
Mounting Position: Shaft HorizontalWheel Type: Forward Curve
Item: OEM BlowerLead Length: 13"
Hz: 60Housing Material: Reinforced Plastic
CFM @ 0.400-In. SP: 86Overall Depth: 4-3/4"
Blower Wheel Width: 1-15/16"Country of Origin (subject to change): Mexico

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 3-1/4 In., Blower Wheel Width 1-15/16 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 105, 60 Hz, 1 Phase, Full Load Amps 4.40, RPM 4200, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 3 In., Overall Height 5-1/2 In., Overall Width 6-3/4 In., Overall Depth 4-3/4 In., Includes -

Reviews