15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Blower, 150 cfm, 12VDCV, 6.5A, 4450 rpm

JABSCO| Zoro #: G1128705| Mfr #: 34739-7010

$131.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128705 Mfr #: 34739-7010
Wheel Type: Forward CurveBlower Item: Plastic Blower
Drive Type: DirectMax. Ambient Temp.: 130 Degrees F
Blower Outlet Shape: RoundItem: OEM Blower
Blower Conduit Box: NoAgency Compliance: NMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846
CFM @ 0.100-In. SP: -With Flange: Yes
Hz: 60CFM @ 1.000-In. SP: 108
CFM @ 0.000-In. SP: 150Max. Inlet Temp.: 104 Degrees F
Housing Material: Reinforced PlasticCFM @ 0.900-In. SP: -
Bearing Type: SleeveLead Length: 13"
CFM @ 0.800-In. SP: 117Outlet Dia.: 2-3/4"
Housing Finish: -Replaces: -
CFM @ 0.700-In. SP: -Inlet Dia.: 3"
Phase: 1CFM @ 0.600-In. SP: 125
Motor Insulation: -Overall Depth: 6-5/8"
Blower Wheel Width: 1-15/16"CFM @ 0.500-In. SP: -
RPM: 4450Includes: -
CFM @ 0.400-In. SP: 131Blower Wheel Diameter: 3-1/4"
Overall Width: 8"Full Load Amps: 6.50
CFM @ 0.300-In. SP: -Blower Voltage: 12VDC
Overall Height: 7-5/8"CFM @ 2.000-In. SP: 44
CFM @ 0.200-In. SP: 137Blower Thermal Protection: No Thermal Protection
Mounting Position: Shaft HorizontalCFM @ 1.600-In. SP: 72
CFM @ 0.150-In. SP: -Blower Motor Type: DC
Motor Enclosure: Open DripproofCFM @ 1.200-In. SP: 97
Country of Origin (subject to change): Mexico

Product Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 3-1/4 In., Blower Wheel Width 1-15/16 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 150, 60 Hz, 1 Phase, Full Load Amps 6.50, RPM 4450, Max. Inlet Temp. 104 Degrees F, Overall Height 7-5/8 In., Overall Width 8 In., Overall Depth 6-5/8 In., Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.