Jabsco
Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene
Mfr # 34739-0020
Zoro # G1915873
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 135
- Drive Type Direct Drive
- Full Load Amps 3.30
- Housing Material Plastic
- Includes Mounting Flange
Explore More Products
- JABSCO Round OEM Blower, 4450 RPM, 1 Phase, Direct, Reinforced Plastic 34739-7010
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG 35760-0092
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG 35440-0010
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG 35760-0094
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene 36740-0000
- JABSCO Round OEM Blower, 2870 RPM, 1 Phase, Direct, Reinforced Plastic 34744-7000
- JABSCO Round OEM Blower, 4200 RPM, 1 Phase, Direct, Reinforced Plastic 35115-7020
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A121
- DAYTON Blower Assemble, 115 V, 60 Hz, .79 A 70218639X
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel 1TDU7
- JABSCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Dielectrite 44-10 HG 36760-0115
- Jabsco OEM Specialty Blowers