KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 150 cfm, 24VDCV, 3.3A, 2500 rpm

JABSCO| Zoro #: G1217413| Mfr #: 36740-0010

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
RPM: 2500
Blower Thermal Protection: No Thermal Protection
Bearing Type: Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217413 Mfr #: 36740-0010
RPM: 2500Blower Thermal Protection: No Thermal Protection
Bearing Type: SleeveCFM @ 0.150-In. SP: 133
With Flange: NoCFM @ 1.000-In. SP: 90
Overall Width: 7-7/8"CFM @ 0.300-In. SP: 130
Blower Conduit Box: NoCFM @ 0.600-In. SP: 117
Motor Insulation: Class AWheel Type: Forward Curve
Includes: Mounting bracketCFM @ 0.900-In. SP: 100
Blower Item: Plastic BlowerOverall Depth: 7-7/8"
CFM @ 1.600-In. SP: 55Drive Type: Direct
CFM @ 2.000-In. SP: 20Inlet Dia.: 3"
Motor Enclosure: Totally EnclosedHousing Material: Glass Filled Polypropylene
Blower Outlet Shape: RoundCFM @ 0.400-In. SP: 125
Housing Color: BlackCFM @ 1.200-In. SP: 80
Outlet Dia.: 3"Mounting Position: Multi Positional
Max. Ambient Temp.: 130 Degrees FCFM @ 0.200-In. SP: 131
Blower Motor Type: Wound Field DCFull Load Amps: 3.30
CFM @ 0.500-In. SP: 120CFM @ 0.800-In. SP: 110
Lead Length: 15"Housing Finish: Black
CFM @ 0.000-In. SP: 150Blower Wheel Width: 1-3/4"
Max. Inlet Temp.: 130 Degrees FItem: OEM Blower
Blower Voltage: 24VDCCFM @ 0.100-In. SP: 135
Overall Height: 9-1/4"Agency Compliance: NMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846
CFM @ 0.700-In. SP: 114Blower Wheel Diameter: 3-1/4"
Country of Origin (subject to change): Mexico

Description

OEM Blower, Blower Outlet Shape Round, No, Blower Wheel Diameter 3-1/4 In., Blower Wheel Width 1-3/4 In., Blower Voltage 24VDC, Blower Motor Type Wound Field DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 150, Full Load Amps 3.30, RPM 2500, Max. Inlet Temp. 130 Degrees F, Inlet Dia. 3 In., Overall Height 9-1/4 In., Overall Width 7-7/8 In., Overall Depth 7-7/8 In., Includes Mounting Bracket

Reviews