SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 250 cfm, 115V, 1.5A, 3200 rpm

JABSCO| Zoro #: G0245411| Mfr #: 36770-0115

$263.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 241CFM @ 0.800-In. SP: 212Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245411 Mfr #: 36770-0115
CFM @ 0.200-In. SP: 241CFM @ 0.800-In. SP: 212
Hz: 60Max. Ambient Temp.: 130 Degrees F
CFM @ 0.900-In. SP: 209CFM @ 0.500-In. SP: 230
Mounting Position: Multi PositionalBlower Motor Type: Shaded Pole
Bearing Type: BallCFM @ 1.000-In. SP: 200
Overall Height: 9-1/8"Blower Voltage: 115VAC
Housing Finish: BlackItem: OEM Blower
CFM @ 0.000-In. SP: 250Blower Wheel Width: 2-1/2"
Phase: 1CFM @ 2.000-In. SP: 100
CFM @ 0.100-In. SP: 245Drive Type: Direct
Housing Color: BlackCFM @ 0.700-In. SP: 215
Includes: Mounting bracketCFM @ 0.150-In. SP: 243
Motor Insulation: Class BInlet Dia.: 4"
Blower Item: Plastic BlowerOutlet Dia.: 4"
Housing Material: Dielectrite 44-10 HGLead Length: 10"
CFM @ 1.600-In. SP: 155Overall Depth: 9-3/16"
Blower Conduit Box: NoMotor Enclosure: Totally Enclosed Fan-Cooled
Max. Inlet Temp.: 130 Degrees FFull Load Amps: 1.50
Blower Outlet Shape: RoundOverall Width: 9-7/8"
Wheel Type: Forward CurveWith Flange: No
CFM @ 0.300-In. SP: 240Blower Thermal Protection: No Thermal Protection
CFM @ 1.200-In. SP: 185RPM: 3200
CFM @ 0.400-In. SP: 238Blower Wheel Diameter: 4-1/2"
CFM @ 0.600-In. SP: 225Country of Origin (subject to change): Mexico

Description

OEM Blower, Blower Outlet Shape Round, No, Blower Wheel Diameter 4-1/2 In., Blower Wheel Width 2-1/2 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 250, 60 Hz, 1 Phase, Full Load Amps 1.50, RPM 3200, Max. Inlet Temp. 130 Degrees F, Inlet Dia. 4 In., Overall Height 9-1/8 In., Overall Width 9-7/8 In., Overall Depth 9-3/16 In., Includes Mounting Bracket

Reviews