Blower, 250 cfm, 12VDCV, 10A, 3115 rpm

JABSCO| Zoro #: G0329463| Mfr #: 35400-7000

$159.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 236CFM @ 0.800-In. SP: 208Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329463 Mfr #: 35400-7000
CFM @ 0.200-In. SP: 236CFM @ 0.800-In. SP: 208
Hz: 60Max. Ambient Temp.: 130 Degrees F
Mounting Position: Shaft HorizontalMax. Inlet Temp.: 104 Degrees F
Blower Motor Type: DCBearing Type: Sleeve
RPM: 3115Overall Height: 9"
Blower Voltage: 12VDCCFM @ 0.000-In. SP: 250
Blower Wheel Width: 2-1/2"Phase: 1
CFM @ 2.000-In. SP: 108Drive Type: Direct
Inlet Dia.: 4"Blower Item: Plastic Blower
Outlet Dia.: 3-3/4"Housing Material: Reinforced Plastic
Lead Length: 13"CFM @ 1.600-In. SP: 156
Overall Depth: 8-3/4"Blower Conduit Box: No
Agency Compliance: NMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846Motor Enclosure: Open Dripproof
Full Load Amps: 10Blower Outlet Shape: Round
Wheel Type: Forward CurveOverall Width: 8-3/4"
Blower Thermal Protection: No Thermal ProtectionWith Flange: Yes
Item: OEM BlowerCFM @ 0.600-In. SP: 218
CFM @ 1.200-In. SP: 188CFM @ 1.000-In. SP: 199
CFM @ 0.400-In. SP: 225Blower Wheel Diameter: 4-1/2"
Country of Origin (subject to change): Mexico

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 4-1/2 In., Blower Wheel Width 2-1/2 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 250, 60 Hz, 1 Phase, Full Load Amps 10, RPM 3115, Max. Inlet Temp. 104 Degrees F, Overall Height 9 In., Overall Width 8-3/4 In., Overall Depth 8-3/4 In., Includes -

Reviews