Blower, 250 cfm, 12VDCV, 11A, 3200 rpm

JABSCO| Zoro #: G1900622| Mfr #: 35760-0092

$199.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900622 Mfr #: 35760-0092
Wheel Type: Forward CurveHousing Finish: Black
Mounting Position: Multi PositionalDrive Type: Direct
Housing Color: BlackWith Flange: Yes
Blower Item: Plastic BlowerMax. Ambient Temp.: 130 Degrees F
Max. Inlet Temp.: 130 Degrees FBlower Thermal Protection: No Thermal Protection
Blower Outlet Shape: RoundItem: OEM Blower
Blower Conduit Box: NoAgency Compliance: NMMA/USCG Regulation 183.410, ISO 9097 Marine, CE and ISO 8846
Full Load Amps: 11CFM @ 0.300-In. SP: 240
Outlet Dia.: 4"CFM @ 2.000-In. SP: 100
CFM @ 0.200-In. SP: 241Inlet Dia.: 4"
CFM @ 1.600-In. SP: 155CFM @ 0.150-In. SP: 243
Motor Insulation: Class BCFM @ 1.200-In. SP: 185
CFM @ 0.100-In. SP: 245CFM @ 1.000-In. SP: 200
CFM @ 0.000-In. SP: 250RPM: 3200
CFM @ 0.900-In. SP: 209Bearing Type: Ball
Overall Width: 9-3/8"CFM @ 0.800-In. SP: 212
Blower Wheel Width: 2-1/2"Overall Height: 9"
CFM @ 0.700-In. SP: 215Blower Wheel Diameter: 4-1/2"
Motor Enclosure: Totally EnclosedCFM @ 0.600-In. SP: 225
Blower Voltage: 12VDCHousing Material: Dielectrite 44-10 HG
CFM @ 0.500-In. SP: 230Blower Motor Type: Permanent Magnet DC
Overall Depth: 8-3/4"CFM @ 0.400-In. SP: 238
Lead Length: 10"Country of Origin (subject to change): Mexico

Product Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 4-1/2 In., Blower Wheel Width 2-1/2 In., Blower Voltage 12VDC, Blower Motor Type Permanent Magnet DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 250, Full Load Amps 11, RPM 3200, Max. Inlet Temp. 130 Degrees F, Inlet Dia. 4 In., Overall Height 9 In., Overall Width 9-3/8 In., Overall Depth 8-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.