Jabsco
Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG
Mfr # 35440-0010
Zoro # G1946533
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 245
- Drive Type Direct Drive
- Full Load Amps 5.30
- Housing Material Plastic
- Includes Mounting Bracket
Explore More Products
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG 35760-0094
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG 35440-0000
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG 35400-0010
- JABSCO Round OEM Blower, 2870 RPM, 1 Phase, Direct, Reinforced Plastic 34744-7000
- JABSCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Dielectrite 44-10 HG 36760-0115
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG 35760-0092
- JABSCO Round OEM Blower, 4200 RPM, 1 Phase, Direct, Reinforced Plastic 35115-7020
- DAYTON Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct, Steel 2C646
- JABSCO Round OEM Blower, 3200 RPM, 1 Phase, Direct 36770-0115
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed A270
- DAYTON Blower, 75 cfm, 115V, 50/60 Hz 42NL22
- Jabsco OEM Specialty Blowers