Blower, 250 cfm, 24VDCV, 6A, 3200 rpm

JABSCO| Zoro #: G0890066| Mfr #: 35770-0094

$179.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890066 Mfr #: 35770-0094
CFM @ 0.500-In. SP: 230CFM @ 0.400-In. SP: 238
Wheel Type: Forward CurveHousing Finish: Black
CFM @ 0.200-In. SP: 241CFM @ 0.300-In. SP: 240
CFM @ 0.100-In. SP: 245CFM @ 0.150-In. SP: 243
Blower Motor Type: Permanent Magnet DCOutlet Dia.: 4"
Bearing Type: BallMounting Position: Multi Positional
RPM: 3200Includes: Mounting Bracket
Overall Width: 9-1/4"Housing Color: Black
Overall Height: 9"Lead Length: 10"
CFM @ 0.800-In. SP: 212With Flange: No
CFM @ 0.900-In. SP: 209CFM @ 0.600-In. SP: 225
CFM @ 0.000-In. SP: 250CFM @ 0.700-In. SP: 215
Blower Wheel Width: 2-1/2"Blower Wheel Diameter: 4-1/2"
CFM @ 1.000-In. SP: 200CFM @ 1.200-In. SP: 185
Blower Item: Plastic BlowerMotor Insulation: Class B
Drive Type: DirectMax. Ambient Temp.: 130 Degrees F
Max. Inlet Temp.: 130 Degrees FAgency Compliance: NMMA/USCG Regulation 183.410, ISO 9097 Marine, CE and ISO 8846
Blower Thermal Protection: No Thermal ProtectionMotor Enclosure: Totally Enclosed
Blower Outlet Shape: RoundItem: OEM Blower
Housing Material: Dielectrite 44-10 HGCFM @ 2.000-In. SP: 100
CFM @ 1.600-In. SP: 155Overall Depth: 9-3/16"
Blower Conduit Box: NoInlet Dia.: 4"
Blower Voltage: 24VDCFull Load Amps: 6.00
Country of Origin (subject to change): Mexico

Product Description

OEM Blower, Blower Outlet Shape Round, No, Blower Wheel Diameter 4-1/2 In., Blower Wheel Width 2-1/2 In., Blower Voltage 24VDC, Blower Motor Type Permanent Magnet DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 250, Full Load Amps 6.00, RPM 3200, Max. Inlet Temp. 130 Degrees F, Inlet Dia. 4 In., Overall Height 9 In., Overall Width 9-1/4 In., Overall Depth 9-3/16 In., Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.