Plastic 1/64 HP Centrifugal Pump 8-24V

JABSCO| Zoro #: G1127427| Mfr #: 59530-0000

$662.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps: 1.8
Duty: Continuous
Inlet: 3/4" BSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127427 Mfr #: 59530-0000
Amps: 1.8Duty: Continuous
Inlet: 3/4" BSPMotor Type: Brushless
Housing Material: PlasticMax. Head: 5.5 ft.
Voltage: 8-24VDCGPH of Water @ 5 Ft. of Head: 2.5
Max. Liquid Temp.: 176 Degrees FItem: Centrifugal Pump
Manufacturers Warranty Length: 1 yr.Agency Compliance: Meets EMC, CE Certified
HP: 1/64Width: 2-11/16"
Max. Pressure: 2.9 psiHeight: 3"
Impeller Material: PlasticMotor Enclosure: TEFC
Length: 4"Outlet: 3/4" HB
Country of Origin (subject to change): Hungary

Description

Centrifugal Pump, 1/64 HP, - Phase, Voltage 8-24VDC, 1.8 Amps, Inlet 3/4 In. BSP, Outlet 3/4 In. HB, Motor Enclosure TEFC, Housing Material Plastic, Impeller Material Plastic, Max. Head 5.5 ft., Length 4 In., Width 2-11/16 In., Height 3 In., - Motor RPM, - Hz, Motor Type Brushless, Max. Liquid Temp. 176 Degrees F, GPH of Water @ 5 Ft. of Head 2.5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews