Stainless Steel 5/32 HP Centrifugal Pump 12V

JABSCO| Zoro #: G2205874| Mfr #: 50840-0012

$228.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Carbon/Ceramic
HP: 5/32
Amps: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205874 Mfr #: 50840-0012
Seal Material: Carbon/CeramicHP: 5/32
Amps: 9Inlet: 3/4" FNPT
Agency Compliance: ISO 8846 Marine & USCG Regs.Width: 6-1/2"
Housing Material: Stainless steelLength: 6"
Max. Liquid Temp.: 210 Degrees FMax. Pressure: 7.3 psi
Impeller Material: Stainless SteelMotor Enclosure: TEFC
Max. Head: 8 ft.Voltage: 12VDC
Motor Type: BrushedManufacturers Warranty Length: 1 yr.
Impeller Type: Anti ClogHeight: 5"
Item: Centrifugal PumpOutlet: 3/4" FNPT
GPH of Water @ 5 Ft. of Head: 14Duty: Continuous
Country of Origin (subject to change): Mexico

Description

Centrifugal Pump, 5/32 HP, - Phase, Voltage 12VDC, 9 Amps, Inlet 3/4 In. FNPT, Outlet 3/4 In. FNPT, Motor Enclosure TEFC, Housing Material Stainless Steel, Impeller Type Anti Clog, Impeller Material Stainless Steel, Max. Head 8 ft., Seal Material Carbon/Ceramic, Length 6 In., Width 6-1/2 In., Height 5 In., - Motor RPM, - Hz, Motor Type Brushed, Max. Liquid Temp. 210 Degrees F, GPH of Water @ 5 Ft. of Head 14

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews