JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pump, Flexible Impeller

JABSCO| Zoro #: G0834163| Mfr #: 30510-7000

$1890.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834163 Mfr #: 30510-7000
Item: PumpApplication: Use to Circulate and Transfer Corrosive Liquids, Return Spilled Liquids to Process, Transfer Foaming Liquids, Easily Handles Pure Solutions, Acids, Alkalis
Max. Pressure (PSI): 30HP: 3/4
Impeller Material: NeopreneHeight (In.): 9-1/8
Housing Material: EpoxyGPM of Water @ 30 Ft. of Head: 2.2
Characteristics: Able to Transfer Fluids with SolidsGPM of Water @ 20 Ft. of Head: 5.1
Self-Priming: YesWidth (In.): 8-7/8
GPM of Water @ 10 Ft. of Head: 7.2Max. SSU @ 1725 RPM: 2500
Type: FlexibleAmps: 10.8
Voltage: 115Suction Lift (Ft.): 7-10 Dry, 17-22 Wet
RPM: 170 - 3000Max. Head (Ft.): 69
NEMA Motor Frame: 56CLength (In.): 16-1/4
Inlet/Outlet (In.): 3/4 (M)NPTCountry of Origin (subject to change): United Kingdom

Product Description

Pump, Flexible, 3/4 HP, Voltage 115, Amps 10.8, Inlet/Outlet (In.) 3/4 (M)NPT, NEMA Motor Frame 56C, Impeller Material Neoprene, Length (In.) 16-1/4, Width (In.) 8-7/8, Height (In.) 9-1/8, GPM of Water @ 10 Ft. of Head 7.2, GPM of Water @ 30 Ft. of Head 2.2, Max. Head (Ft.) 69, Max. Pressure (PSI) 30, Suction Lift (Ft.) 7-10 Dry, 17-22 Wet, Max. SSU @ 1725 RPM 2500, GPM of Water @ 20 Ft. of Head 5.1, Housing Material Epoxy, Shaft Material -, 170 - 3000 RPM, Self-Priming Yes

Product Reviews

Save 15%. Sign up for Z-mail.