PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pump, Flexible Impeller

JABSCO| Zoro #: G0853072| Mfr #: 30520-7000

$1624.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853072 Mfr #: 30520-7000
Item: PumpApplication: Use to Circulate and Transfer Corrosive Liquids, Return Spilled Liquids to Process, Transfer Foaming Liquids, Easily Handles Pure Solutions, Acids, Alkalis
Max. SSU @ 1725 RPM: 2500Type: Flexible
Amps: 17.2Voltage: 115/230
Suction Lift (Ft.): 10RPM: 170 - 3000
Max. Head (Ft.): 69NEMA Motor Frame: 145TC
Length (In.): 17-1/16Inlet/Outlet (In.): 1 (M)NPT
Max. Pressure (PSI): 30HP: 1-1/2
Impeller Material: NeopreneHeight (In.): 9-1/8
Housing Material: EpoxyGPM of Water @ 30 Ft. of Head: 13.9
Characteristics: Able to Transfer Fluids with SolidsGPM of Water @ 20 Ft. of Head: 17
Self-Priming: YesWidth (In.): 8-7/8
GPM of Water @ 10 Ft. of Head: 19.9Country of Origin (subject to change): United States

Product Description

Flexible Impeller Pump, Power Rating 1 1/2 HP, Voltage Rating 115/230 Volts, Flow @ 30 Feet of Head 13.9 GPM, Water Flow @ 20 Feet of Head 17 GPM, Flow @ Total Head 19.9 GPM, Inlet/Outlet 1 Inch NPT, Self Priming Epoxy Pump, 20 GPM

Product Reviews