KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Pedestal, 1 In Clamp

JABSCO| Zoro #: G1905574| Mfr #: 30560-3005

$2799.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 30 Ft. of Head @ 1725 RPM: 19
Type: Pump Head, Close Coupled
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905574 Mfr #: 30560-3005
GPM of Water @ 30 Ft. of Head @ 1725 RPM: 19Type: Pump Head, Close Coupled
Body Material: Stainless steelMax. Head (Ft.): 30
NEMA Motor Frame: H145TCBearings: Stainless Steel
HP: 1Max. SSU @ 1725 RPM: 500
Max. Liquid Temp. (F): 158Min. Start Torque (In.-Lbs.): Fwd 4.7 / Rev 11.1
Length (In.): 6-5/8Width (In.): 6-5/8
GPM of Water @ 10 Ft. of Head @ 1725 RPM: 21Shaft Dia. (In.): 7/8
Item: PumpSelf-Priming: Yes
Inlet/Outlet (In.): 1 ClampImpeller: Neoprene
Shaft Material: Stainless SteelMax. Pressure (PSI): 15
Application: Suitable for Non Lubricating LiquidsSeals: Carbon, Ceramic
Max. Suction Lift (Ft.): Dry 8 - 10 / Wet 18 - 22Size Height O.C. (In.): 3-1/2
RPM: 1725Duty: Continuous
Height (In.): 6-5/8Characteristics: Can be Direct Coupled or Belt Driven
Country of Origin (subject to change): United States

Description

Pump, Pedestal, Flexible Impeller, Close Coupled, Inlet/Outlet (In.) 1 Clamp, Neoprene Impeller, NEMA Motor Frame H145TC, Max. Head 30 Ft., Max. Pressure 15 PSI, Max. Suction Lift (Ft.) Dry 8 - 10 / Wet 18 - 22, 500 Max. SSU @ 1725 RPM, Body Material Stainless Steel

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, LA, MD, VT

Reviews