*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Pedestal, 1 In Clamp, EPDM Impeller

JABSCO| Zoro #: G1105641| Mfr #: 30560-3102

$4299.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 30 Ft. of Head @ 1725 RPM: 19
Type: Pump Head, Close Coupled
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105641 Mfr #: 30560-3102
GPM of Water @ 30 Ft. of Head @ 1725 RPM: 19Type: Pump Head, Close Coupled
Body Material: Stainless steelMax. Head (Ft.): 30
NEMA Motor Frame: H145TCBearings: Stainless Steel
HP: 1Max. SSU @ 1725 RPM: 500
Max. Liquid Temp. (F): 212Min. Start Torque (In.-Lbs.): Fwd 4.7 / Rev 11.1
Length (In.): 8-1/2Width (In.): 6-5/8
GPM of Water @ 10 Ft. of Head @ 1725 RPM: 21Shaft Dia. (In.): 7/8
Item: PumpSelf-Priming: Yes
Inlet/Outlet (In.): 1 ClampImpeller: EPDM
Shaft Material: Stainless SteelMax. Pressure (PSI): 15
Application: Suitable for Non Lubricating LiquidsSeals: Carbon, Ceramic
Max. Suction Lift (Ft.): Dry 8 - 10 / Wet 18 - 22Size Height O.C. (In.): 3-1/2
RPM: 1725Duty: Continuous
Height (In.): 6-5/8Characteristics: Can be Direct Coupled or Belt Driven
Country of Origin (subject to change): Multiple

Description

Pump, Pedestal, Flexible Impeller, Close Coupled, Inlet/Outlet (In.) 1 Clamp, EPDM Impeller, NEMA Motor Frame H145TC, Max. Head 30 Ft., Max. Pressure 15 PSI, Max. Suction Lift (Ft.) Dry 8 - 10 / Wet 18 - 22, 500 Max. SSU @ 1725 RPM, Body Material Stainless Steel

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, LA, MD, VT

Reviews