KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Pedestal, 2 In Clamp

JABSCO| Zoro #: G2109396| Mfr #: 30580-1005

$7120.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 30 Ft. of Head @ 1725 RPM: 75
Type: Pedestal
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109396 Mfr #: 30580-1005
GPM of Water @ 30 Ft. of Head @ 1725 RPM: 75Type: Pedestal
Body Material: Stainless steelMax. Head (Ft.): 25
Bearings: Stainless SteelHP: 4
Mounting Holes O.C. (In.): 2 3/16 X 4 7/16Max. SSU @ 1725 RPM: 500
Max. Liquid Temp. (F): 158Min. Start Torque (In.-Lbs.): Fwd 24.2 / Rev 43.6
Length (In.): 14-3/16Width (In.): 7-1/2
GPM of Water @ 10 Ft. of Head @ 1725 RPM: 90Shaft Dia. (In.): 1-1/8
Item: PumpSelf-Priming: Yes
Inlet/Outlet (In.): 2 ClampImpeller: Neoprene
Shaft Material: Stainless SteelMax. Pressure (PSI): 15
Application: Suitable for Non Lubricating LiquidsSeals: Carbon, Ceramic
Max. Suction Lift (Ft.): Dry 8 - 10 / Wet 18 - 22Size Height O.C. (In.): 4
RPM: 1725Duty: Continuous
Height (In.): 8-3/4Characteristics: Can be Direct Coupled or Belt Driven
Country of Origin (subject to change): United States

Description

Pump, Pedestal, Flexible Impeller, Inlet/Outlet (In.) 2 Clamp, Neoprene Impeller, Max. Head 25 Ft., Max. Pressure 15 PSI, Max. Suction Lift (Ft.) Dry 8 - 10 / Wet 18 - 22, 500 Max. SSU @ 1725 RPM, Body Material Stainless Steel

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, LA, MD, VT

Reviews