HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pump, Pedestal, Close Coupled, 1 In (F)NPT

JABSCO| Zoro #: G1271837| Mfr #: 30520-2001

$1770.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Stainless Steel
Shaft Dia. (In.): 5/8
Max. SSU @ 1725 RPM: 2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271837 Mfr #: 30520-2001
Bearings: Stainless SteelShaft Dia. (In.): 5/8
Max. SSU @ 1725 RPM: 2500Type: Pump Head, Close Coupled
NEMA Motor Frame: H145TCMax. Liquid Temp. (F): 176
Width (In.): 6-5/8Min. Start Torque (In.-Lbs.): Fwd 4.7 / Rev 11.1
HP: 1Max. Suction Lift (Ft.): Dry 8 - 10 / Wet 18 - 22
Size Height O.C. (In.): 4-1/8Length (In.): 5-1/4
Self-Priming: YesMax. Pressure (PSI): 15
Characteristics: Can be Direct Coupled or Belt DrivenImpeller: Neoprene
Max. Head (Ft.): 30GPM of Water @ 30 Ft. of Head @ 1725 RPM: 19
Amps AC: Low Current Draw 20-50mARPM: 170 - 3000
Shaft Material: Stainless SteelSeals: Carbon, Ceramic
Height (In.): 6-5/8GPM of Water @ 10 Ft. of Head @ 1725 RPM: 21
Inlet/Outlet (In.): 1 (F)NPTApplication: Suitable for Non Lubricating Liquids
Item: PumpDuty: Continuous
Body Material: Stainless steelCountry of Origin (subject to change): United States

Description

Pump, Pump Head, Close Coupled, 1 HP, Low Current Draw 20-50mA Amps AC, Continuous Duty, Inlet/Outlet (In.) 1 (F)NPT, Body Material Stainless Steel, NEMA Motor Frame H145TC, Neoprene Impeller, Self-Priming Yes, 170 - 3000 RPM, Carbon, Ceramic Seals, Stainless Steel Bearings, Shaft Material Stainless Steel, Application Suitable for Non Lubricating Liquids, Characteristics Can be Direct Coupled or Belt Driven, GPM of Water @ 10 Ft. of Head @ 1725 RPM 21, GPM of Water @ 30 Ft. of Head @ 1725 RPM 19

Reviews