KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB

JABSCO| Zoro #: G1033051| Mfr #: 23870-1200

$233.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12DC
GPM of Water @ 20 Ft. of Head: 7
Amps AC: 20 DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033051 Mfr #: 23870-1200
Voltage: 12DCGPM of Water @ 20 Ft. of Head: 7
Amps AC: 20 DCGPM of Water @ 5 Ft. of Head: 9
Shaft: SteelMax. Pressure (PSI): 8.7
Mounting: Motorized Pump UnitGPM of Water @ 10 Ft. of Head: 8.5
HP: 5/32Max. Temp. (F): 104
Inlet/Outlet: 3/4" HBItem: Vane Pump
Vane Material: PTFE Filled RytonBody Material: Aluminum
Max. Flow (GPM): 9.5Max. Head (Ft.): 20
Lip Seal: NitrileMin. Flow (GPM): 7
Country of Origin (subject to change): Mexico

Description

Vane Pump, Body Material Aluminum, Inlet/Outlet 3/4 HB, 5/32 HP, Voltage 12 DC, Amps DC 20, Min Flow 7 GPM, Max Flow 9.5 GPM, Max. Pressure 8.7 PSI, Max. Temp. 104 F, Vane Material PTFE Filled Ryton, Nitrile Lip Seal, Steel Shaft, GPM of Water @ 5 Ft. of Head 9, Max. Head 20 Ft.

Reviews