KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cross Pein Hammer, 3 lb., 15-1/4, Hickory

JACKSON| Zoro #: G1746963| Mfr #: 1196700

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Natural
Head Color: Black
Overall Length: 15-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746963 Mfr #: 1196700
Handle Color: NaturalHead Color: Black
Overall Length: 15-1/4"Face Diameter: 1-3/4"
Item: Cross Pein HammerFeatures: Chamfered Edges
Head Material: Forged SteelHandle Design: Straight
Handle Material: Hickory WoodHead Width: 3"
Head Weight: 3 lb.Standards: ASME
Head Length: 3-1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Cross Pein Hammer, Head Material Forged Steel, Head Weight 3 lb., Overall Length 15-1/4 In., Handle Material Hickory Wood, Handle Design Straight, Standard Tool (Accessory Needed for Tethering), Face Diameter 1-3/4 In., Head Width 3 In., Head Length 3-1/4 In., Head Color Black, Handle Color Natural, Features Chamfered Edges, Standards ASME

Reviews