
Dark Bronze 10 Series Right Hand Reverse Bevel Paddle Concealed Vertical Rod Exit Device
Mfr # 311085PR7313
Zoro # G908582452
product price: $185.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311085PR7313
Zoro #
G908582452
UPC #
-
Country of Origin
United States
Description
CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. This device is designed with simplicity in mind, yet it will provide many years of smooth, reliable operation. Available in both a Rim and Concealed Vertical Rod version, this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The device is shipped to fit up to 84 2.13 m tall door. Extensions for taller doors are available. The 10 Series Paddle Device is the perfect solution when considering a reliable maintenance free device.
B>SPECIFICATIONS:
Contoured Field Sizeable 48 1.22 m Long Crossbar
Dual Dogging Feature - By Outside Cylinder - By Dogging Pins on Panic Housing
Wear Points Insulated by Nylon Sleeves and Rollers
1085 Concealed Vertical Rod Device
Standard Height 84 2.13 m
Requires Mortise Cylinder and No. 30821J
Mounting Pad for Keyed Entry
MATERIALS:
Body and Arms: High Tensile Strength Aluminum
Mechanical Components: Stainless and Hardened Plated Steel
Latch and Strikes: Sintered Steel
B>SPECIFICATIONS:
1085 Concealed Vertical Rod Device
Mounting Pad for Keyed Entry
MATERIALS:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.