KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drain Spade, 27 In Handle, 5-1/2 In Blade

JACKSON| Zoro #: G0626936| Mfr #: 1231100

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 27"
Blade Type: Forward Turned Step, Extended Blade Socket
Item: Drain Spade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626936 Mfr #: 1231100
Handle Length: 27"Blade Type: Forward Turned Step, Extended Blade Socket
Item: Drain SpadeHandle Type: D-Grip
Handle Material: AshBlade Width: 5-1/2"
Blade Material: SteelBlade Length: 16"
Gauge: 14 ga.Country of Origin (subject to change): United States

Description

Drain Spade, Handle Length 27 In., Handle Type D-Grip, Handle Material Ash, Blade Width 5-1/2 In., Blade Length 16 In., Blade Type Forward Turned Step, Extended Blade Socket, 14 ga., Steel

Reviews