KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drain Spade, 30 In Handle, 5-1/2 In Blade

JACKSON| Zoro #: G0464974| Mfr #: 1577000

$33.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 30"
Blade Type: Serrated Blade with Turned Step
Item: Drain Spade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464974 Mfr #: 1577000
Handle Length: 30"Blade Type: Serrated Blade with Turned Step
Item: Drain SpadeHandle Type: D-Grip
Handle Material: AshBlade Width: 5-1/2"
Blade Material: SteelBlade Length: 16"
Gauge: 14 ga.Country of Origin (subject to change): United States

Description

Drain Spade, Handle Length 30 In., Handle Type D-Grip, Handle Material Ash, Blade Width 5-1/2 In., Blade Length 16 In., Blade Type Serrated Blade with Turned Step, 14 ga., Steel

Reviews