SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Drilling Hammer, 3 Lb, Hickory

JACKSON| Zoro #: G1101362| Mfr #: 1196400

$13.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Length: 4-1/2"Head Material: Tempered SteelHead Weight: 3 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101362 Mfr #: 1196400
Head Length: 4-1/2"Head Material: Tempered Steel
Head Weight: 3 lb.Meets/Exceeds: ASME
Handle: HickoryItem: Hand Drilling Hammer
Overall Length: 11-3/4"Head Width: 1-3/4"
Country of Origin (subject to change): United States

Description

Hand Drilling Hammer, Head Weight (Lb.) 3, Overall Length (In.) 11-3/4, Head Length (In.) 4-1/2, Hickory Handle, Head Material Tempered Steel, Head Width (In.) 1-3/4, Meets/Exceeds ASME

Reviews