Post Hole Digger,

JACKSON| Zoro #: G2263861| Mfr #: 1715100GR

$88.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 48"
Type: Dig EZ Hercules
Distance Between Blade Tips: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263861 Mfr #: 1715100GR
Handle Length: 48"Type: Dig EZ Hercules
Distance Between Blade Tips: 6-1/4"Handle Material: Fiberglass
Item: Post Hole DiggerHandle Type: Fiberglass
Country of Origin (subject to change): China

Description

Post Hole Digger, Handle Length 48 In., Handle Type Fiberglass, Handle Material Fiberglass, Distance Between Blade Tips 6 1/4 In.

Reviews