Rake, Road

JACKSON| Zoro #: G0588472| Mfr #: 1880600

$79.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588472 Mfr #: 1880600
Tine Material: SteelHandle Type: Straight
Number of Tines: 16Handle Material: Seal-Coated Wood w/Chrome Plated Over Wood
Features: Smooth Back BladeOverall Width of Tines: 17-3/4"
Length of Tines: 4"Handle Length: 66"
Item: Road RakeCountry of Origin (subject to change): United States

Product Description

Road Rake, Tine Material Steel, Length of Tines 4 In., Overall Width of Tines 17-3/4 In., Number of Tines 16, Handle Material Seal-Coated Wood w/Chrome Plated Over Wood, Handle Length 66 In., Handle Type Straight, Features Smooth Back Blade

Product Reviews

Save 15%. Sign up for Z-mail.