KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roofer's Spade, 48 In Handle, 6-3/4 Blade

JACKSON| Zoro #: G1669875| Mfr #: 1575500

$26.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 48"
Blade Type: Steel Fulcrum, Forward Turned Step, Extended Blade Socket
Item: Roofer's Spade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669875 Mfr #: 1575500
Handle Length: 48"Blade Type: Steel Fulcrum, Forward Turned Step, Extended Blade Socket
Item: Roofer's SpadeHandle Type: Straight
Handle Material: AshBlade Width: 6-3/4"
Blade Material: SteelBlade Length: 12"
Gauge: 14 ga.Country of Origin (subject to change): United States

Description

Roofer's Spade, Handle Length 48 In., Handle Type Straight, Handle Material Ash, Blade Width 6-3/4 In., Blade Length 12 In., Blade Type Steel Fulcrum, Forward Turned Step, Extended Blade Socket, 14 ga., Steel

Reviews