Reading Glasses, +1.5, Clear, Polycarbonate

JACKSON SAFETY| Zoro #: G2062401| Mfr #: 19878

$13.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Glasses Size: Universal
Frame Material: Nylon
Item: Bifocal Safety Reading Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062401 Mfr #: 19878
Safety Glasses Size: UniversalFrame Material: Nylon
Item: Bifocal Safety Reading GlassesLens Color: Clear
Frame Design: WraparoundTemple Color: Black
Diopter: +1.50UV Protection: 0.999
Standards: ANSI Z87.1+-2010X-Ray Detectable: No
Primary Lens Color: ClearSeries: V60 30-06* RX
Frame Color: BlackSafety Glasses Frame Style: Half-Frame
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Foam Lined: NoVenting: N/A
Temple Style: RatchetedCountry of Origin (subject to change): Taiwan

Description

Bifocal Safety Reading Glasses, +1.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Ratcheted Temple Style, 99.9 Percent UV Protection, Venting N/A, X-Ray Detectable No, Standards ANSI Z87.1+2010, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Reviews