BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Reading Glasses, +1.5, Smoke, Polycarbonate

JACKSON SAFETY| Zoro #: G0190924| Mfr #: 22516

$7.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1+-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190924 Mfr #: 22516
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1+-2010Frame Color: Black
Foam Lined: NoTemple Style: Ratcheted, Flexible
Venting: N/ATemple Color: Black
Safety Glasses Frame Style: Half-FrameSeries: V60 Nemesis* RX
Lens Coating: Scratch-ResistantFrame Material: Nylon
Lens Color: GrayDiopter: +1.50
Frame Design: WraparoundIncludes: Neck Cord
Safety Glasses Size: UniversalUV Protection: 0.999
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Bifocal Safety Reading Glasses, +1.5 Diopter, Smoke Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Ratcheted, Flexible Temple Style, 99.9 Percent UV Protection, Venting N/A, X-Ray Detectable No, Includes Neck Cord, Standards ANSI Z87.1+2010, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Reviews