Reading Glasses, +2.0, Clear, Polycarbonate

JACKSON SAFETY| Zoro #: G0190897| Mfr #: 28624

$7.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Color: Black
Frame Material: Nylon
Item: Bifocal Safety Reading Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190897 Mfr #: 28624
Frame Color: BlackFrame Material: Nylon
Item: Bifocal Safety Reading GlassesLens Color: Clear
Frame Design: WraparoundTemple Color: Black
Diopter: +2.00Standards: ANSI Z87.1+-2010; CSA Z94.3
X-Ray Detectable: NoPrimary Lens Color: Clear
Series: V60 Nemesis* RXSafety Glasses Size: Universal
Includes: Neck CordSafety Glasses Frame Style: Half-Frame
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Foam Lined: NoUV Protection: 0.999
Venting: N/ATemple Style: Ratcheted, Flexible
Country of Origin (subject to change): Taiwan

Description

Bifocal Safety Reading Glasses, +2.0 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Ratcheted, Flexible Temple Style, 99.9 Percent UV Protection, Venting N/A, X-Ray Detectable No, Includes Neck Cord, Standards ANSI Z87.1+2010; CSA Z94.3, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Reviews