Reading Glasses, +2.5, Clear, Polycarbonate

JACKSON SAFETY| Zoro #: G1777842| Mfr #: 19891

$9.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1+-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777842 Mfr #: 19891
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1+-2010Frame Color: Black
Foam Lined: NoTemple Style: Ratcheted
Venting: N/ATemple Color: Black
Safety Glasses Frame Style: Half-FrameLens Coating: Scratch-Resistant
Frame Material: NylonLens Color: Clear
Diopter: +2.50Frame Design: Wraparound
Series: V60 30-06* RXSafety Glasses Size: Universal
UV Protection: 0.999X-Ray Detectable: No
Country of Origin (subject to change): Taiwan

Description

Bifocal Safety Reading Glasses, +2.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Ratcheted Temple Style, 99.9 Percent UV Protection, Venting N/A, X-Ray Detectable No, Standards ANSI Z87.1+2010, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Reviews