Monogoggle 211 Goggle Protect AntiFog CLR Len GRN Frame

JACKSON SAFETY| Zoro #: G2092151| Mfr #: 14387

$7.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
UV Protection: 99.90%Includes: Silicone Headband with Nylon BuckleFrame Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092151 Mfr #: 14387
UV Protection: 99.90%Includes: Silicone Headband with Nylon Buckle
Frame Color: GreenLens Coating: Anti-Fog, Scratch-Resistant
Strap Material: SiliconeX-Ray Detectable: No
Frame Material: PVCFrame Design: OTG
Primary Lens Color: ClearFoam Lined: No
Safety Glasses Size: UniversalLens Material: Polycarbonate
Lens Color: ClearStandards: ANSI Z87.1+ 2010
Item: Safety GoggleVenting: Yes
Country of Origin (subject to change): Viet Nam

Description

Protect your team and yourself from splashes with the Jackson Safety V80 Monogoggle. The safety splash goggles give you eye protection from liquids with a two-piece frame which includes a separate soft, cushioning nose piece for enhanced comfort and fit. The goggles have indirect ventilation for increased airflow, which also minimizes condensation and fogging. Headband buckles are located toward the rear of the goggles to limit peripheral vision interference. The anti-fog goggles are clear (with a green frame), making them ideal for indoor use and maximum light transmission and they fit over most prescription eyeglasses. The polycarbonate lenses are hard coated for scratch resistance and longer life and they provide 99.9% UVA/UVB/UVC protection. The splash safety goggles meet the ANSI Z87.1+ standards for impact, with a D3 rating for droplet and splash protection.

  • Jackson Safety V80 Monogoggle Safety Goggles / Case; Clear with Green Frame; Universal Size (one size fits most)
  • ANSI Z87.1+ standard for impact protection, D3 rating for droplet and splash protection, and polycarbonate lenses provide 99.9% UVA / UVB / UVC protection;
  • Indirect ventilation protects from splashes and provides increased airflow to minimize condensation and fogging; Anti-fog coating
  • The lens is hard coated for scratch protection and longer life
  • Fits over most prescription eyeglasses and features adjustable headband buckles for a snug fit

Reviews