Monogoggle 202 D4/D5 Dust Protect AntiFog CLR Len GRN Frame

JACKSON SAFETY| Zoro #: G2290985| Mfr #: 16667

$12.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
UV Protection: 99.90%Includes: Silicone Headband with Nylon BuckleFrame Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290985 Mfr #: 16667
UV Protection: 99.90%Includes: Silicone Headband with Nylon Buckle
Frame Color: GreenStrap Material: Silicone
Lens Color: ClearX-Ray Detectable: No
Frame Material: PVCSeries: 5SY4
Lens Coating: Scratch-ResistantFrame Design: OTG
Primary Lens Color: ClearFoam Lined: No
Safety Glasses Size: UniversalLens Material: Polycarbonate
Standards: ANSI Z87.1+ 2010Item: Safety Goggle
Venting: NoCountry of Origin (subject to change): Viet Nam

Description

When you need to offer your workers protection from dust, the Jackson Safety V70 Monogoggle 202 Safety Goggles are a smart choice. They have a two-piece goggle frame with a separate soft, cushioned nose piece for enhanced fit and comfort. The unventilated design provides protection from fine dust particles. In fact, these safety goggles have a D5 rating for fine dust protection and a D4 rating for dust protection. The headband buckles are located toward the rear of the frame to limit interference with peripheral vision, and the goggles are made to fit over most prescription eyewear. The goggles are clear (with a green frame), making them ideal for indoor use and maximum light transmission, and they feature an anti-fog coating for humid environments. The polycarbonate lenses provide 99.9% UVA/UVB/UVC protection. The splash safety goggles meet the ANSI Z87.1+ standards for impact.

  • Jackson Safety V70 Monogoggle 202 Safety Goggles / Case; Clear with Green Frame; Universal Size (one size fits all)
  • Unventilated design for protection from fine dust particles (D5 rating for fine dust protection and a D4 rating for dust protection); ANSI Z87.1+ standard for impact protection
  • Polycarbonate lenses provide 99.9% UVA / UVB / UVC protection
  • 2-piece goggle frame with soft cushioned nose piece fits over most prescription eyeglasses
  • Anti-fog coating makes these dust goggles ideal for temperature variances and humid environments

Reviews