Dial Set Level Alum 180Degree Adjust DSL Use CurvOMark Tools

JACKSON SAFETY| Zoro #: G1179543| Mfr #: 101479700

$35.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Function: Replacement Parts for Centering Head 2UPX5Item: Dial Set LevelCountry of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179543 Mfr #: 101479700
Function: Replacement Parts for Centering Head 2UPX5Item: Dial Set Level
Country of Origin (subject to change): China

Description

The Jackson Safety Contour Dial-Set-Level is an adjustable bubble protractor used with a number of the popular Jackson Safety Curv-O-Mark tools, including #4, #6, #7, #8, #20 and #33 (all sold separately). The protractor covers 180 degrees through two 90 degree quadrants, reading in 2.5 degree increments. The bubble is cast in the aluminum dial for durability.

  • 1 Jackson Safety Contour Dial Level Set / Order
  • Made of durable, lightweight cast aluminum
  • Protractor covers 180-degrees through two 90-degree quadrants
  • Reads in 2.5-degree increments
  • Works with Curv-O-Mark tools, including #4, #6, #7, #8, #20 and #33 (sold separately)

Reviews