Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
N95 Disposable Respirator, Universal, White, PK20
  • Zoro #: G0300675
  • Mfr #: 64230
$12.25 ($0.61/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Respirator Shape: Molded
See full product details
Out of Stock

Jackson Safety #64230 Specifications

  • Zoro #: G0300675
  • Mfr #: 64230
Promotion Restriction: Not eligible for promotion Color: White
Respirator Shape: Molded Standards: NIOSH Approved
Face Seal: None Exhalation Valve: No
Mask Size: Universal Respirator Headstrap Type: Dual, Non-Adjustable
Fluid Resistant: No Individually Packaged: No
Item: Disposable Respirator Filter Class: N95
Nuisance Odor Removal: None Respirator Filter Class: N95
Latex Content: Latex Free Nose Clip: Yes
Package quantity: 20 Headstrap Type: Dual, Non-Adjustable
Product Availability: Temporarily Unavailable Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Protect yourself from the respiratory dangers of the job with Jackson Safety R10 N95 Particulate Respirators (No Valve). They are a must-have piece of personal protective equipment (PPE) when your work involves grinding, sanding, sweeping, woodworking and more. The NIOSH N-95 rated respirators are made for all-day comfort. They feature a bendable, soft foam nose pad and knitted elastic head straps for a secure fit. The particle masks are not made with natural rubber latex and have no exhalation valve. Trust Jackson Safety Particulate Respirators to help you breathe easy on the job.

 

  • 160 Jackson Safety R10 N95 No Valve Particulate Respirators / Case, 8 Boxes, 20 Units / Box; White with Blue Straps
  • Highly visible, color-coded straps for easy identification
  • Comfortable, soft foam nose pad
  • Durable knitted elastic straps are ultrasonically attached
  • Not made with natural rubber latex

Restrictions and Compliance

***

Reviews of Jackson Safety #64230