SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

HighImpac Face Shield Polycarbo 8x15.5x0.06 IRUV 5 Unbound

JACKSON SAFETY| Zoro #: G1949814| Mfr #: 29080

$13.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackHazard Risk Category (HRC): 0Visor Height: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949814 Mfr #: 29080
Color: BlackHazard Risk Category (HRC): 0
Visor Height: 8"Visor Thickness: 0.060"
Dielectric Protection: YesStandards: ANSI Z87.1+ 2010
Features: Impact Performance; Good Performance Against Heat; Excellent Cold Flexibility; Worn for Applications and in Environments Where Others are Performing Welding Tasks Such as Torch Brazing, Torch Soldering, Gas Welding, and Oxygen CuttingFor Use With: Jackson Safety Headgear
Item: Face ShieldVisor Width: 15-1/2"
Material: polycarbonateCountry of Origin (subject to change): Taiwan, Province of China

Description

Jackson Safety F50 Polycarbonate Faceshields are designed to provide on-the-job protection for heat applications, as well as for grinding, flying debris and splashes. The IRUV Shade 5.0 (green) helps protect against infrared (IR) and ultraviolet radiation (UVA / UVB) during tasks like light cutting and brazing. Made of durable polycarbonate material, the face protection shield measures 8” (tall) x 15.5” (wide) x.06” (thick) and may be used again (depending on the task). The faceshield is designed for use in light industrial manufacturing, general splash protection, landscaping and food processing. These face shields have a D3 rating for splash protection. It’s compatible with the Jackson Safety Hard Hat Interchange System. It snaps into place on compatible head gear and hard hat systems – no special tools required. This model is unbound. When used with any Jackson Safety Brand Headgear, this polycarbonate faceshield meets the performance standards of ANSI Z87.1+ for high-impact protection and is CSA Z94.3 compliant (when used with compatible Jackson Safety headgear).

  • Jackson Safety F20 Polycarbonate Face Shields / Case; 8" (tall) x 15.5" (wide) x.06" (thick); Shape D; IRUV Shade 5.0
  • Compatible with the Jackson Safety Hard Hat Interchange System, no special tools needed
  • Made of polycarbonate material that provides 99.9% UVA/UVB/UVC protection to help prevent eye damage; D3 rating for splash protection
  • IRUV Shade 5.0 is designed for cutting and brazing; Helps protect against infrared and ultraviolet radiation
  • Meets ANSI Z87.1+ standards for high-impact protection and is CSA Z94.3 compliant when used with any Jackson Safety Brand Headgear

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews