Faceshield Goggle Assembly, Clr, 8x6-1/2in

JACKSON SAFETY| Zoro #: G1337061| Mfr #: 16671

$29.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Visor Material: Polycarbonate
Standards: ANSI Z87.1+
Headgear Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337061 Mfr #: 16671
Visor Material: PolycarbonateStandards: ANSI Z87.1+
Headgear Material: ThermoplasticVisor Height: 8"
Headgear Color: ClearVisor Color: Clear
Visor Width: 6-1/2"Dielectric Protection: Yes
Country of Origin (subject to change): Viet Nam

Description

Faceshield Goggle Assembly, Visor Material Polycarbonate, Visor Color Clear, Visor Height 8 In., Visor Width 6-1/2 In., Headgear Material Plastic, Headgear Color Clear, Features Monogoggle* 211 Attaches to Shield with PVC Gasket; Can Be Worn with Caps and Disposable Respirators; Clear See-Through Material Allows for Easy Wearer Identification; Polycarbonate Shield Provides Face Protection; Can be Worn Over Most Prescription Eyeglasses, Standards ANSI Z87.1+ 2010

Reviews