Jackson Safety
Model K Headgear
- Zoro #: G4117928
- Mfr #: 14382
Hover or click to zoom Tap to zoom
Key Features
- Material: Polyethylene
- Visor Height: 8"
- Visor Thickness: 0.040"
- Features: Spark Deflector with Detachable Brackets; Replaceable Extra Absorbent Foam Cushioned Sweatband
- For Use With: Clear Face Shield (code 29078)
- Length: 12"/15-1/2"
- Package Quantity: 12
$273.99
Pk of 12, $22.83/ea
Subtotal: $273.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Univ 14942
- JACKSON SAFETY PETG Face Shield 9x15.5 CLR Bound Dispos Protect 50/Cs 28962
- JACKSON SAFETY F30 9 x 155 x 040 Green Acetate Faceshield 29090
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound 29081
- JACKSON SAFETY Safe 2 Face Protect Cap Mount CLR Polycarbo Visor 25973
- JACKSON SAFETY Model K10 Headgear Pinlock Suspens 14386
- JACKSON SAFETY Jackson Safety F20 Polycarbonate Face Shield 14132
- JACKSON SAFETY Replacement Air Flexi Face Seal for BH3 Airmax Elite PAPR System 38424
- JACKSON SAFETY Replacement Window, PETG, Fits Model K Headgear, 8" x 15.5" x 0.036” 29105
- JACKSON SAFETY Quad 500 Faceshield 14233
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In 10115862
- Jackson Safety Faceshields and Visors