Jackson Safety

N95 Disposable Respirator w/ Valve, Universal, White, PK10

Jackson Safety N95 Disposable Respirator w/ Valve,  Universal,  White,  PK10 64240
Hover or click to zoom Tap to zoom
  • Color: White
  • Filter Class: N95
  • Mask Size: M
  • Standards: NIOSH TC-84A-4543
  • Package quantity: 10
  • Nose Clip: Yes
  • Face Seal: None
  • Respirator Headstrap Type: Dual, Non-Adjustable
See full product details
$21.55
pkg. of 10 ($2.16/ea)

Subtotal: $21.55

Jackson Safety #64240 Specifications

  • Color: White
  • Filter Class: N95
  • Mask Size: M
  • Standards: NIOSH TC-84A-4543
  • Package quantity: 10
  • Nose Clip: Yes
  • Face Seal: None
  • Respirator Headstrap Type: Dual, Non-Adjustable
  • Nuisance Odor Removal: None
  • Respirator Shape: Molded
  • Latex Content: Latex Free
  • Individually Packaged: No
  • Fluid Resistant: No
  • Exhalation Valve: Yes
  • Headstrap Type: Dual, Non-Adjustable
  • Item: Disposable Respirator
  • Respirator Filter Class: N95
  • Product Availability: Temporarily Unavailable
  • Mask Shape: Molded
  • Mask Headstrap Type: Dual, Non-Adjustable
  • ASTM Splash Rating: Not Rated
  • Eyeshield Color: None
  • NIOSH Rating: N95
  • Eyeshield Material: None
  • Includes Eyeshield: No
  • ISO Cleanroom Class: Not Rated
  • Face Seal Type: Standard
  • Nosepiece Type: Metal Nose Clip
  • Country of Origin (subject to change): China

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 10

Restrictions and Compliance

  • ***

Reviews of Jackson Safety #64240

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.