Rdng Glss, +2.0 Top/Bottom, Clear, Plycrbnt

JACKSON SAFETY| Zoro #: G0190967| Mfr #: 20388

$16.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0190967 Mfr #: 20388
Lens Coating: Scratch-ResistantUV Protection: 99.9%
Frame Material: NylonTemple Color: Black
Lens Color: ClearVenting: N/A
Primary Lens Color: ClearSafety Glasses Frame Style: Half-Frame
Safety Glasses Size: UniversalItem: Bifocal Safety Reading Glasses
Foam Lined: NoLens Material: Polycarbonate
Frame Color: BlackX-Ray Detectable: No
Standards: ANSI Z87.1+2010Item: Bifocal Safety Reading Glasses
Diopter: +2.0 Top and BottomFrame Design: Wraparound
Temple Style: RatchetedCountry of Origin (subject to change): Taiwan

Product Description

Bifocal Safety Reading Glasses, +2.0 Top and Bottom Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Ratcheted Temple Style, 99.9 Percent UV Protection, Venting N/A, X-Ray Detectable No, Standards ANSI Z87.1+2010, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Product Reviews

Save 15%. Sign up for Z-mail.