Jackson Safety

Safe 2 Face Protect Cap Mount - Steel Mesh Visor

Jackson Safety Safe 2 Face Protect Cap Mount - Steel Mesh Visor 16799
Hover or click to zoom Tap to zoom
  • Material: Steel Mesh
  • Features: Encapsulated Stainless Steel Spring which Ensures that the Face Shield stays in the Selected Position
  • For Use With: For Slotted Caps
  • Item: Face Shield
  • Country of Origin (subject to change): Sweden
See full product details
$12.60
Orders over $75 ship free.

Subtotal: $12.60

Jackson Safety #16799 Specifications

  • Material: Steel Mesh
  • Features: Encapsulated Stainless Steel Spring which Ensures that the Face Shield stays in the Selected Position
  • For Use With: For Slotted Caps
  • Item: Face Shield
  • Country of Origin (subject to change): Sweden

Description

Face Shield,Steel Mesh,Safe 2 System

Reviews of Jackson Safety #16799