WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Amber

JACKSON SAFETY| Zoro #: G1588054| Mfr #: 21305

$6.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Frame Design: Wraparound
Primary Lens Color: Amber
Frame Material: Nylon
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1588054 Mfr #: 21305
Frame Design: WraparoundPrimary Lens Color: Amber
Frame Material: NylonSafety Glasses Frame Style: Full-Frame
Frame Color: BlackTemple Style: Ratchet Hinge
Item: Safety GlassesGender: Unisex
Primary Frame Color: BlackSafety Glasses Size: Universal
Series: Smith & Wesson(R) EliteStandards: ANSI Z87.1+ 2010
Foam Lined: NoUV Protection: 99.99% UVA/UVB
Lens Material: PolycarbonateIncludes: Microfiber Bag
Lens Coating: Anti-Fog, Scratch-ResistantPolarized Lens: No
Photochromatic Lens: NoMetal Detectable: No
Lens Color: AmberTemple Color: Black
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Wide, UV Protection 99.9 Percent, Includes Microfiber Case, Lens Cleaning Cloth, Standards ANSI Z87.1+ 2010

Product Reviews