Jackson Amber Safety Glasses, Scratch-Resistant, Wraparound

JACKSON SAFETY| Zoro #: G0821642| Mfr #: 25659

$4.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Design: Wraparound
Foam Lined: No
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821642 Mfr #: 25659
Frame Design: WraparoundFoam Lined: No
Lens Coating: Scratch-ResistantX-Ray Detectable: No
Lens Color: AmberMetal Detectable: No
Primary Frame Color: BlackSafety Glasses Frame Style: Half-Frame
Temple Color: BlackSafety Glasses Size: Universal
Frame Material: NylonLens Material: Polycarbonate
Standards: ANSI Z87.1+ 2010Frame Color: Black
UV Protection: 99.99% UVA/UVBGender: Unisex
Primary Lens Color: AmberItem: Safety Glasses
Includes: Neck CordPolarized Lens: No
Photochromatic Lens: NoTemple Style: Ratchet Hinge, Flexible
Series: V30 NemesisCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Contoured, UV Protection 99.9 Percent, Includes Neck Cord, Standards ANSI Z87.1+ 2010

Reviews