Safety Glasses, Blue Mirror

JACKSON SAFETY| Zoro #: G1491201| Mfr #: 21301

$6.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Primary Lens Color: Blue
Metal Detectable: No
Standards: ANSI Z87.1+ 2010
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1491201 Mfr #: 21301
Primary Lens Color: BlueMetal Detectable: No
Standards: ANSI Z87.1+ 2010UV Protection: 99.99% UVA/UVB
Safety Glasses Frame Style: Half-FrameFoam Lined: No
Lens Color: Blue MirrorItem: Safety Glasses
Temple Color: BluePolarized Lens: No
Lens Material: PolycarbonatePrimary Frame Color: Blue
Frame Material: NylonPhotochromatic Lens: No
Series: Smith & Wesson(R) EqualizerIncludes: Microfiber Bag
Temple Style: Ratchet HingeFrame Color: Blue
Safety Glasses Size: UniversalX-Ray Detectable: No
Gender: UnisexFrame Design: Wraparound
Lens Coating: Scratch-ResistantCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Size Universal, Lens Material Polycarbonate, Temple Color Blue, UV Protection 99.9 Percent, Includes Microfiber Bag, Standards ANSI Z87.1+ 2010

Product Reviews